Zoro Homepage

Shelf Storage Bin, Polypropylene, Orange, 7 in H, 11 in W, 20 1/2 in L

  • Mfr # SSB485OR

  • Zoro # G4795506


product price: $26.99
/ea

Key Features

Overall L x W x H
20 1/2 in L x 11 in W x 7 in H
Load Capacity
85 lb
Material
Polypropylene
Stackable
Yes
Overall Length
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB485OR
Zoro #
G4795506
UPC #
651588200735
Country of Origin
United States

Dimensions

Overall L x W x H
20 1/2 in L x 11 in W x 7 in H
Overall Length
20 1/2 in
Overall Width
11 in
Overall Height
7 in
Inside Width
10 1/8 in
Inside Height
6 1/2 in
Inside Length
20 in
Outside Length
20 1/2 in
Width
11 in
Height
7 in
Overall WxH
11 in x 7 in
Outside Width
11 in
Outside Height
7 in
Length
20 1/2 in
Hopper Height
6 1/2 in

Description

The Quantum Storage Systems - SSB485OR Shelf Storage Bin is a stationary storage solution with substantial dimensions. With an overall length of 20 1/2 inches, width of 11 inches, and height of 7 inches, it provides ample space for various items. The inside measurements further detail its spaciousness: a length of 20 inches, height of 6 1/2 inches, and width of roughly 10 inches. This bin offers a volume capacity of approximately .91 cubic feet and can handle loads up to an impressive weight capacity of 85 lbs.
Crafted from durable polypropylene material in a distinct orange color, this shelf storage bin is designed to be both functional and visually appealing. It includes a label holder for organized item identification or categorization. Despite its large size and load capacity, the design allows it to be hung if desired – adding versatility in terms how you choose to arrange your workspace or store your goods.
This shelf storage bin has been built to stack upon others like it without compromising stability - each having an individual stacking capacity also at the significant weight limit of up to 85 lbs. However please note that the bins are not nestable within one another when empty nor do they have divider slots available within them.
Finally, when considering compatibility issues with other products or systems you may already have in place – this particular model is suitable for use with Manufacturer No.DSS405 system specifically. In conclusion; whether you're looking at options for improved organization or simply needing more reliable storage solutions – the Quantum Storage Systems - SSB485OR Shelf Storage Bin could be just what your business needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.