Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Orange, 7 in H, 6 in W, 14 in L

  • Mfr # SSB441OR

  • Zoro # G4795472


product price: $13.95
/ea

Key Features

Overall L x W x H
14 in L x 6 in W x 7 in H
Load Capacity
55 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB441OR
Zoro #
G4795472
UPC #
651588199893
Country of Origin
United States

Dimensions

Overall L x W x H
14 in L x 6 in W x 7 in H
Overall Length
14 in
Overall Width
6 in
Overall Height
7 in
Inside Height
6 1/2 in
Inside Length
13 1/2 in
Inside Width
5 3/8 in
Outside Width
6 in
Overall WxH
6 in x 7 in
Width
6 in
Outside Height
7 in
Length
14 in
Height
7 in
Outside Length
14 in
Hopper Height
6 1/2 in

Details

Color
Orange
Load Capacity
55 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.34 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS401
Includes
Label Holder
Stacking Capacity
55 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
55 lb
Use Divider No.
Mfr. No. DSS401
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Number of Short Divider Slots
3
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Autoclaveable
Autoclavable Material
Includes Dividers
Dividers Not Included
Resistant To
Corrosion, Rust
Standards
FDA Approved
Number of Long Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems SSB441OR Shelf Storage Bin is a robust storage solution with precise dimensions to meet your organizational needs. With an inside length of 13 1/2 in, an inside width of 5 3/8 in, and an inside height of 6 1/2 in, it offers ample space for storing various items. The overall dimensions are slightly larger at 14 in L x 6 in W x7 in H which provides a sizable volume capacity of approximately .34 cubic feet.
Constructed from polypropylene material, this shelf storage bin exhibits durability and longevity. It features a vibrant orange color that can add aesthetic appeal while aiding visibility within the workspace. This stationary storage bin also has a load capacity of up to 55 lb and includes a label holder for enhanced organization and identification purposes.
Notably, the Quantum Storage Systems SSB441OR Shelf Storage Bin is designed to be stackable with a stacking capacity also rated at up to 55 lbs. However, it does not have any divider slots or nestability functionality. Its hangable attribute allows you flexibility when deciding on its placement within your workspace. Compatibility-wise, it's built for use with Mfr No DSS401 adding versatility to its usage possibilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.