Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Orange, 7 in H, 8 1/4 in W, 12 in L

  • Mfr # SSB423OR

  • Zoro # G4795463


product price: $12.72
/ea

Key Features

Overall L x W x H
12 in L x 8 1/4 in W x 7 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB423OR
Zoro #
G4795463
UPC #
651588199657
Country of Origin
United States

Dimensions

Overall L x W x H
12 in L x 8 1/4 in W x 7 in H
Overall Length
12 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Length
11 1/2 in
Inside Height
6 1/2 in
Inside Width
7 3/8 in
Outside Height
7 in
Width
8 1/4 in
Length
12 in
Height
7 in
Outside Width
8 1/4 in
Overall WxH
8 1/4 in x 7 in
Outside Length
12 in
Hopper Height
6 1/2 in

Details

Color
Orange
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.4 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS403
Includes
Label Holder
Stacking Capacity
60 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
60 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSS403
Includes Dividers
Dividers Not Included
Autoclaveable
Autoclavable Material
Number of Short Divider Slots
3
Includes Label Holder
Label Holder Included
Standards
FDA Approved
Resistant To
Corrosion, Rust
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
0
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The QUANTUM STORAGE SYSTEMS - SSB423OR Shelf Storage Bin is a stationary storage solution designed with specific dimensions to accommodate various storage needs. With an overall length of 12 inches, a width of 8 1/4 inches, and height of 7 inches, it provides ample space for your items. The inside measurements are also generous with a length of 11 1/2 inches, width of 7 3/8 inches and height of 6.5 inches. This bin has been crafted to hold up to a load capacity of up to 60 lbs.
Constructed from durable polypropylene material in an eye-catching orange color, this shelf storage bin offers robustness for routine use while adding visual appeal to your workspace or inventory area. Its design includes no divider slots but does come with a label holder that aids in the organization and identification process. It's stackable feature allows you to optimize space by stacking bins on top each other without compromising their stability as long as the combined weight doesn't exceed the stated stacking capacity.
This particular model is compatible with Mfr No DSS403 and can be hung if desired due its hangable attribute making it versatile in terms of placement options within your business premises. Please note that despite its many features, this item is not ESD conductive or nestable but does offer volume capacity of approximately .4 cubic feet per bin which can adequately meet certain storage requirements for small businesses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.