Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Orange, 7 in H, 8 1/4 in W, 14 in L

  • Mfr # SSB443OR

  • Zoro # G4815212


product price: $17.19
/ea

Key Features

Overall L x W x H
14 in L x 8 1/4 in W x 7 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB443OR
Zoro #
G4815212
UPC #
651588200018
Country of Origin
United States

Dimensions

Overall L x W x H
14 in L x 8 1/4 in W x 7 in H
Overall Length
14 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Height
6 1/2 in
Inside Width
7 3/8 in
Inside Length
13 1/2 in
Height
7 in
Length
14 in
Outside Height
7 in
Outside Width
8 1/4 in
Outside Length
14 in
Width
8 1/4 in
Overall WxH
8 1/4 in x 7 in
Hopper Height
6 1/2 in

Details

Color
Orange
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.46 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS403
Includes
Label Holder
Stacking Capacity
60 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
60 lb
Use Divider No.
Mfr. No. DSS403
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Standards
FDA Approved
Number of Long Divider Slots
0
Autoclaveable
Autoclavable Material
Number of Short Divider Slots
3
Includes Label Holder
Label Holder Included
Resistant To
Corrosion, Rust
Includes Dividers
Dividers Not Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - SSB443OR Shelf Storage Bin is a robust storage solution with dimensions of 14 inches in length, 8 1/4 inches in width, and an overall height of 7 inches. The inside measurements are designed to accommodate items with lengths up to 13 1/2 inches, widths up to 7 3/8 inches, and heights reaching up to the maximum inside height of the bin at around 6-1/2-inches. This stationary bin has a volume capacity of approximately .46 cubic feet.
This shelf storage bin is crafted from polypropylene material which provides durability for long-term use. Its vibrant orange color makes it easily identifiable amongst other bins or storage units. The item includes a label holder that can be used for clear identification and easy access to contents stored within the bin. It's worth noting that this particular model does not have divider slots nor ESD conductive properties.
With load capacities reaching up to an impressive weight limit of about sixty pounds (60 lb), this product also boasts stackability features while maintaining its stability under full load conditions; however, it does not possess nestable attributes. Additionally, this unit can be hung if required by your organizational needs or space constraints. For seamless compatibility and optimal performance, it's recommended that this shelf storage bin be used with Manufacturer Number DSS403.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.