Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Orange, 7 in H, 8 1/4 in W, 18 in L

  • Mfr # SSB463OR

  • Zoro # G4795445


product price: $23.95
/ea

Key Features

Overall L x W x H
18 in L x 8 1/4 in W x 7 in H
Load Capacity
70 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB463OR
Zoro #
G4795445
UPC #
651588200377
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 8 1/4 in W x 7 in H
Overall Length
18 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Height
6 1/2 in
Inside Length
17 1/2 in
Inside Width
7 3/8 in
Outside Width
8 1/4 in
Outside Length
18 in
Height
7 in
Width
8 1/4 in
Length
18 in
Overall WxH
8 1/4 in x 7 in
Outside Height
7 in
Hopper Height
6 1/2 in

Details

Color
Orange
Load Capacity
70 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.6 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS403
Includes
Label Holder
Stacking Capacity
70 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
70 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Use Divider No.
Mfr. No. DSS403
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
3
Autoclaveable
Autoclavable Material
Resistant To
Corrosion, Rust
Standards
FDA Approved
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

Shelf Bin, Color Orange, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 7 in, Overall Length 18 in, Overall Width 8 1/4 in, Stackable Stacking Capable, Weight Capacity 70 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 3, Number of Long Divider Slots 0, Number of Short Divider Slots 3, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.