Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Orange, 7 in H, 8 1/4 in W, 20 1/2 in L

  • Mfr # SSB483OR

  • Zoro # G4795497


product price: $27.25
/ea

Key Features

Overall L x W x H
20 1/2 in L x 8 1/4 in W x 7 in H
Load Capacity
70 lb
Material
Polypropylene
Stackable
Yes
Overall Length
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB483OR
Zoro #
G4795497
UPC #
651588200612
Country of Origin
United States

Dimensions

Overall L x W x H
20 1/2 in L x 8 1/4 in W x 7 in H
Overall Length
20 1/2 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Height
6 1/2 in
Inside Length
20 in
Inside Width
7 3/8 in
Length
20 1/2 in
Width
8 1/4 in
Outside Width
8 1/4 in
Outside Height
7 in
Height
7 in
Outside Length
20 1/2 in
Overall WxH
8 1/4 in x 7 in
Hopper Height
6 1/2 in

Details

Color
Orange
Load Capacity
70 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.68 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS403
Includes
Label Holder
Stacking Capacity
70 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
70 lb
Use Divider No.
Mfr. No. DSS403
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Number of Long Divider Slots
0
Number of Short Divider Slots
3
Autoclaveable
Autoclavable Material
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Standards
FDA Approved
Resistant To
Corrosion, Rust
Includes Label Holder
Label Holder Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The QUANTUM STORAGE SYSTEMS - SSB483OR Shelf Storage Bin is a sizable storage solution designed for stationary use. With an overall length of 20 1/2 inches, width of 8 1/4 inches and height of 7 inches, it provides ample space for various items. The inside measurements are also generous with a length of 20 inches, width of approximately 7 3/8 inches and a height of about 6.5 inches. This bin has no divider slots but comes with a label holder for clear identification.
This shelf storage bin is constructed from durable polypropylene material that can withstand up to a load capacity of around 70 lb without compromising its structure or performance. It features an orange finish which adds visual appeal while making the bin easily identifiable in any setting. Notably, this item has been built to accommodate stacking with similar bins up to the same weight limit.
In terms of compatibility, this shelf storage bin is intended for use with Mfr. No. DSS403 units specifically; however, its stackable nature means it can be utilized effectively in many different contexts where space optimization is key.
While not nestable or ESD conductive, the QUANTUM STORAGE SYSTEMS - SSB483OR Shelf Storage Bin offers hangability as another option for versatile placement within your workspace.
With a volume capacity at approximately .68 cubic feet, it's adequate enough to hold various types and sizes of items securely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.