Zoro Homepage

Shelf Storage Bin, Polypropylene, Red, 4 in H, 4 1/8 in W, 17 7/8 in L

  • Mfr # QSB103RD

  • Zoro # G3855862


product price: $3.25
/ea

Key Features

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB103RD
Zoro #
G3855862
UPC #
651588028254
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Height
4 in
Inside Width
3 in
Inside Length
16 1/2 in
Width
4 1/8 in
Outside Length
17 7/8 in
Overall WxH
4 1/8 in x 4 in
Outside Height
4 in
Length
17 7/8 in
Height
4 in
Outside Width
4 1/8 in
Hopper Height
4 in

Description

The Quantum Storage Systems QSB103RD Shelf Storage Bin is a robust and spacious storage solution. With an overall size of 17 7/8 in L x 4 1/8 in W x 4 in H, it offers ample space for your storage needs. The interior dimensions are equally generous with an inside length of 16 1/2 in, width of 3 in, and height of 4 in. These measurements make the bin suitable for storing various items while maintaining a compact footprint.
Constructed from durable polypropylene material, this shelf storage bin exhibits excellent resistance to wear and tear ensuring long-lasting use. It comes in a vibrant red color that adds visual appeal while aiding item identification and sorting. Despite its sturdy build, this bin has a load capacity of up to 50 lb which makes it adequate for holding moderately heavy items without compromising its structural integrity.
This stationary shelf storage bin includes a convenient label holder making organization easier for users by allowing easy labeling and categorization of contents. While it does not offer stacking capabilities, it is nestable which aids efficient utilization when not in use or during transportation. The QSB103RD also boasts hangable features offering flexibility when arranging your workspace or store area.
Designed specifically for compatibility with Mfr No DSB101/103/105 models from Quantum Storage Systems, this shelf storage bin provides you with reliable performance tailored to these systems' specifications. Its volume capacity stands at approximately .11 cubic feet providing considerable room despite its modest dimensions.
In conclusion, the Quantum Storage Systems - QSB103RD Shelf Storage Bin offers practicality combined with durability making it a fitting choice for businesses seeking efficient organization solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.