Zoro Homepage

Shelf Storage Bin, Polypropylene, Red, 4 in H, 4 1/8 in W, 23 5/8 in L

  • Mfr # QSB105RD

  • Zoro # G3856045


product price: $5.15
/ea

Key Features

Overall L x W x H
23 5/8 in L x 4 1/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB105RD
Zoro #
G3856045
UPC #
651588028575
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 4 1/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Height
4 in
Inside Width
3 in
Inside Length
22 1/8 in
Outside Length
23 5/8 in
Width
4 1/8 in
Length
23 5/8 in
Height
4 in
Outside Height
4 in
Overall WxH
4 1/8 in x 4 in
Outside Width
4 1/8 in
Hopper Height
4 in

Description

The QUANTUM STORAGE SYSTEMS - QSB105RD Shelf Storage Bin is a robust storage solution, designed with precise dimensions to accommodate your needs. With an inside height of 4 inches, width of 3 inches and length of 22 1/8 inches, it offers ample room for storing items while maintaining a compact footprint. The overall measurements are 23 5/8 in L x 4 1/8 in W x H, providing a volume capacity of up to .15 cubic feet. This bin does not include divider slots but has been built with adequate stacking capacity that can hold up to a load capacity of about 50 lb.
Constructed from durable polypropylene material, this shelf storage bin is designed for long-term use. It comes in a vibrant red color which makes it visually striking and helps you easily identify stored items. Despite being stationary by design, the bin features hangable attributes adding versatility to its usage capabilities.
This item includes a label holder for easy identification and organization purposes. Its compatibility with Mfr No DSB101/103/105 enhances its functionality as part of an integrated storage system. However, please note that this product does not have stackable or ESD conductive properties but it is nestable when empty for space-saving benefits during transit or when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.