Zoro Homepage

Shelf Storage Bin, Polypropylene, Red, 4 in H, 6 5/8 in W, 11 5/8 in L

  • Mfr # QSB102RD

  • Zoro # G3855643


product price: $2.49
/ea

Key Features

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB102RD
Zoro #
G3855643
UPC #
651588028094
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Width
5 1/2 in
Inside Height
4 in
Inside Length
10 1/4 in
Length
11 5/8 in
Height
4 in
Outside Height
4 in
Outside Width
6 5/8 in
Overall WxH
6 5/8 in x 4 in
Width
6 5/8 in
Outside Length
11 5/8 in
Hopper Height
4 in

Details

Color
Red
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.13 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB102/104/106
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB102/104/106
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Resistant To
Chemical
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QSB102RD Shelf Storage Bin is a robust storage solution with an inside length of 10 1/4 in, an inside width of 5 1/2 in, and an inside height of 4 in. These dimensions contribute to its overall size of 11 5/8 in L x 6 5/8 in W x H, providing ample space for various items. Despite its stationary nature, this bin has been designed to be hangable for added versatility.
Constructed from durable polypropylene material, the QSB102RD Shelf Storage Bin exhibits remarkable resilience under load conditions up to a maximum capacity of fifty pounds (50 lb). This red-colored bin does not feature divider slots but includes a label holder that can assist with item categorization or identification. The absence of ESD conductivity makes it suitable for general storage purposes.
This shelf storage bin is compatible specifically with Mfr. No. DSB102/104/106 models and boasts a volume capacity of about one-eighth cubic feet (0.13 cu ft). Although it lacks stackability features, it compensates by being nestable when empty which aids efficient use of space during periods when not used or during transport stages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.