Zoro Homepage

Shelf Storage Bin, Polypropylene, Red, 4 in H, 6 5/8 in W, 17 7/8 in L

  • Mfr # QSB104RD

  • Zoro # G3855923


product price: $3.99
/ea

Key Features

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB104RD
Zoro #
G3855923
UPC #
651588028414
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Height
4 in
Inside Width
5 1/2 in
Inside Length
16 1/2 in
Outside Height
4 in
Overall WxH
6 5/8 in x 4 in
Width
6 5/8 in
Outside Length
17 7/8 in
Outside Width
6 5/8 in
Height
4 in
Length
17 7/8 in
Hopper Height
4 in

Details

Color
Red
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.21 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB102/104/106
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSB102/104/106
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Resistant To
Chemical
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems QSB104RD Shelf Storage Bin is a robust, stationary storage solution with an overall size of 17 7/8 in L x 6 5/8 in W x 4 in H. The bin offers ample space for your storage needs with an inside length of 16 and a half inches, width of five and a half inches, and height of four inches. This provides you with approximately .21 cubic feet volume capacity to store your goods.
Constructed from durable polypropylene material, this shelf storage bin exhibits longevity under regular usage conditions. Its red color adds a distinct visibility factor that can help users identify the stored items quickly. Though it does not have divider slots or stacking capability, it features a load capacity up to fifty pounds which demonstrates its strength and reliability.
This item includes a label holder for better organization and identification purposes. It's designed to be hangable offering flexibility in terms of placement options within your workspace environment. Moreover, it is nestable providing convenience when not in use or during transport situations. For compatibility benefits, this shelf storage bin can be used with Manufacturer Numbers DSB102/104/106.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.