Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Red, 4 in H, 8 3/8 in W, 17 7/8 in L

  • Mfr # QSB108RD

  • Zoro # G3855941


product price: $6.49
/ea

Key Features

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB108RD
Zoro #
G3855941
UPC #
651588029053
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
8 3/8 in
Overall Height
4 in
Inside Length
16 1/2 in
Inside Width
7 1/8 in
Inside Height
4 in
Outside Length
17 7/8 in
Width
8 3/8 in
Outside Width
8 3/8 in
Outside Height
4 in
Height
4 in
Length
17 7/8 in
Overall WxH
8 3/8 in x 4 in
Hopper Height
4 in

Details

Color
Red
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.27 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB107/108/114
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Use Divider No.
Mfr. No. DSB107/108/114
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Resistant To
Chemical
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems QSB108RD Shelf Storage Bin is a stationary storage solution with an overall length of 17 7/8 inches, width of 8 3/8 inches and height of 4 inches. The inside dimensions are slightly smaller, measuring at a length of 16 1/2 inches, width of 7 1/8 inches and height also at the same dimension as the overall bin's height - which is four inches. These size specifications make it suitable for storing items that can fit within these measurements.
This shelf storage bin is constructed from durable polypropylene material in a vibrant red color. Despite its light weight, it has a load capacity of up to fifty pounds making it adequate for holding various types of goods without compromising on its structural integrity. It does not include divider slots but comes with a label holder for easy identification and organization.
While this item isn't designed to be stackable, it features nestable properties which allows you to conveniently store bins within each other when they're empty or not in use. This feature can help save valuable space in your storage area or warehouse. In terms of compatibility, this bin can be used with Mfr No DSB107/108/114 models by Quantum Storage Systems. Furthermore, despite being stationary by design, this shelf storage bin also includes hangability functionality offering more versatile options for placement around your workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.