Zoro Homepage

Shelf Storage Bin, Polypropylene, Red, 6 in H, 4 1/8 in W, 23 5/8 in L

  • Mfr # QSB205RD

  • Zoro # G2882433


product price: $10.39
/ea

Key Features

Overall L x W x H
23 5/8 in L x 4 1/8 in W x 6 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB205RD
Zoro #
G2882433
UPC #
651588123379
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 4 1/8 in W x 6 in H
Overall Length
23 5/8 in
Overall Width
4 1/8 in
Overall Height
6 in
Inside Width
3 in
Inside Length
22 1/8 in
Inside Height
6 in
Length
23 5/8 in
Outside Length
23 5/8 in
Height
6 in
Width
4 1/8 in
Outside Width
4 1/8 in
Overall WxH
4 1/8 in x 6 in
Outside Height
6 in
Hopper Height
6 in

Details

Color
Red
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.23 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB201/203/205
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB201/203/205
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Resistant To
Corrosion, Rust
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QSB205RD Shelf Storage Bin is a stationary storage solution designed for use in various settings. With an inside height of 6 inches, length of 22 1/8 inches, and width of 3 inches, it offers ample space to store items securely. The overall dimensions are 23 5/8 in L x 4 1/8 in W x 6 in H which provides a volume capacity of approximately .23 cubic feet. Despite its compact size, this bin can support a load capacity up to fifty pounds.
Constructed from high-quality polypropylene material, the QSB205RD shelf storage bin exhibits durability and robustness. Its red color gives it visibility making it easier to locate stored items quickly. This particular model does not include divider slots but comes with a label holder for better organization or identification purposes.
The QSB205RD is specifically built to be compatible with Mfr. No DSB201/203/205 models from Quantum Storage Systems. It boasts some versatile features such as being hangable and nestable providing more options for space-saving storage solutions if needed. However, please note that this item does not have stacking capabilities nor is ESD conductive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.