Zoro Homepage

Shelf Storage Bin, Polypropylene, Red, 6 in H, 8 3/8 in W, 17 7/8 in L

  • Mfr # QSB208RD

  • Zoro # G3006157


product price: $10.19
/ea

Key Features

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 6 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB208RD
Zoro #
G3006157
UPC #
651588123256
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 6 in H
Overall Length
17 7/8 in
Overall Width
8 3/8 in
Overall Height
6 in
Inside Width
7 1/8 in
Inside Length
16 1/2 in
Inside Height
6 in
Overall WxH
8 3/8 in x 6 in
Outside Width
8 3/8 in
Width
8 3/8 in
Height
6 in
Outside Height
6 in
Length
17 7/8 in
Outside Length
17 7/8 in
Hopper Height
6 in

Details

Color
Red
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.4 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB207/208/214
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSB207/208/214
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Resistant To
Corrosion, Rust
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
8
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB208RD Shelf Storage Bin offers ample internal space with an inside length of 16 1/2 inches, width of 7 1/8 inches and a height of 6 inches. With its overall dimensions measuring at 17 7/8 inches in length, 8 3/8 inches in width and the same height as the interior, it is designed to accommodate items that require substantial storage volume. Its stationary nature ensures stability while its hangable feature provides flexibility for diverse storage arrangements.
Constructed from durable polypropylene material, this shelf storage bin is built to withstand a load capacity of up to 50 lbs. The red color adds a visually appealing touch while also assisting in easy identification among other storage containers. Despite not having divider slots or being stackable, it compensates by offering nesting capabilities when not in use for efficient space utilization.
This item comes inclusive with a label holder, aiding effective organization and quick retrieval of stored items. It's specifically designed for compatibility with Mfr No DSB207/208/214 models. This shelf storage bin has a generous volume capacity of approximately .4 cubic feet making it suitable for storing various types of goods within its weight limit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.