Zoro Homepage

Shelf Storage Bin, Polypropylene, Red, 8 in H, 11 1/8 in W, 17 7/8 in L

  • Mfr # QSB810RD

  • Zoro # G4802043


product price: $17.15
/ea

Key Features

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 8 in H
Load Capacity
70 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB810RD
Zoro #
G4802043
UPC #
651588202012
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 8 in H
Overall Length
17 7/8 in
Overall Width
11 1/8 in
Overall Height
8 in
Inside Width
10 in
Inside Length
16 1/2 in
Inside Height
8 in
Outside Length
17 7/8 in
Outside Height
8 in
Width
11 1/8 in
Overall WxH
11 1/8 in x 8 in
Height
8 in
Outside Width
11 1/8 in
Length
17 7/8 in
Hopper Height
8 in

Details

Color
Red
Load Capacity
70 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.76 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB809/810/816
Includes
Label Holder
Stacking Capacity
70 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
70 lb
Use Divider No.
Mfr. No. DSB809/810/816
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QSB810RD Shelf Storage Bin is a stationary storage solution with an overall length of 17 7/8 in, width of 11 1/8 in and height of 8 in. The inside dimensions are also generous with a height of 8 in, width of 10 in and length measuring at 161⁄2 inches. These measurements make the bin suitable for storing various items while maximizing space efficiency.
This shelf storage bin is crafted from durable polypropylene material which contributes to its load capacity of up to 70 lb. It features a striking red color that can add visual interest to your storage setup or help color-code your inventory system. Despite not being stackable, this unit has the advantage of being nestable when empty for convenient storage saving valuable floor space.
Included with the QSB810RD Shelf Storage Bin is a label holder that aids in quick identification and organization. While it does not include divider slots, it compensates by having the ability to hang on walls adding versatility to its use cases. Designed for compatibility with Mfr No DSB809/810/816 units, this item proves itself as an essential part of any organized workspace or warehouse setting due to its ample volume capacity standing at approximately .76 cubic feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.