Zoro Homepage

Shelf Storage Bin, Polypropylene, Red, 8 in H, 11 1/8 in W, 23 5/8 in L

  • Mfr # QSB816RD

  • Zoro # G4801903


product price: $21.19
/ea

Key Features

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 8 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB816RD
Zoro #
G4801903
UPC #
651588202333
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 8 in H
Overall Length
23 5/8 in
Overall Width
11 1/8 in
Overall Height
8 in
Inside Length
22 1/8 in
Inside Height
8 in
Inside Width
10 in
Length
23 5/8 in
Height
8 in
Overall WxH
11 1/8 in x 8 in
Outside Width
11 1/8 in
Width
11 1/8 in
Outside Length
23 5/8 in
Outside Height
8 in
Hopper Height
8 in

Details

Color
Red
Load Capacity
75 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
1.02 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB809/810/816
Includes
Label Holder
Stacking Capacity
75 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
75 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSB809/810/816
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QSB816RD Shelf Storage Bin is a robust and sizeable storage solution. With an overall length of 23 5/8 inches, width of 11 1/8 inches, and height of 8 inches, it provides ample space for storing various items. The internal dimensions are also generous with an inside length of 22 1/8 inches, width of 10 inches, and a height of 8 inches. This bin offers a volume capacity of approximately one cubic foot (1.02 cu ft), which is suitable for accommodating larger or bulkier items.
This shelf storage bin is constructed from polypropylene material known for its durability and resistance to wear-and-tear. It's designed in an appealing red color that can help users quickly identify the stored contents or differentiate between multiple bins in use simultaneously. The inclusion of a label holder further enhances the organization capabilities by allowing clear labeling and identification.
Despite having no divider slots and being non-stackable, this model compensates with other features such as hangability making it versatile in terms of placement options within your workspace. Its stationary nature ensures stability when placed on shelves or surfaces while its nestable design aids efficient storage when not in use. With a load capacity reaching up to75 lbs., this bin can reliably hold considerable weight without compromising on performance.
Lastly, compatibility is another strength point as this item has been built for use with Manufacturer No.DSB809/810/816 units enhancing its utility within certain setups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.