Zoro Homepage

Shelf Storage Bin, Polypropylene, Red, 8 in H, 4 3/8 in W, 11 5/8 in L

  • Mfr # QSB801RD

  • Zoro # G4801982


product price: $6.19
/ea

Key Features

Overall L x W x H
11 5/8 in L x 4 3/8 in W x 8 in H
Load Capacity
30 lb
Material
Polypropylene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB801RD
Zoro #
G4801982
UPC #
651588201459
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 4 3/8 in W x 8 in H
Overall Length
11 5/8 in
Overall Width
4 3/8 in
Overall Height
8 in
Inside Height
8 in
Inside Width
3 in
Inside Length
10 1/4 in
Length
11 5/8 in
Outside Length
11 5/8 in
Overall WxH
4 3/8 in x 8 in
Width
4 3/8 in
Outside Width
4 3/8 in
Outside Height
8 in
Height
8 in
Hopper Height
8 in

Description

Shelf Bin, Color Red, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 8 in, Overall Length 11 5/8 in, Overall Width 4 3/8 in, Stackable Not Stacking Capable, Weight Capacity 30 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 7, Number of Long Divider Slots 0, Number of Short Divider Slots 7, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.