Zoro Homepage

Shelf Storage Bin, Polypropylene, Red, 8 in H, 4 3/8 in W, 17 7/8 in L

  • Mfr # QSB803RD

  • Zoro # G4801815


product price: $8.69
/ea

Key Features

Overall L x W x H
17 7/8 in L x 4 3/8 in W x 8 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB803RD
Zoro #
G4801815
UPC #
651588201770
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 4 3/8 in W x 8 in H
Overall Length
17 7/8 in
Overall Width
4 3/8 in
Overall Height
8 in
Inside Length
16 1/2 in
Inside Width
3 in
Inside Height
8 in
Length
17 7/8 in
Height
8 in
Width
4 3/8 in
Outside Width
4 3/8 in
Outside Height
8 in
Outside Length
17 7/8 in
Overall WxH
4 3/8 in x 8 in
Hopper Height
8 in

Details

Color
Red
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.23 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB801/803/805
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Use Divider No.
Mfr. No. DSB801/803/805
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Una Sola Cara
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - QSB803RD Shelf Storage Bin is a robust and practical storage solution with precise dimensions to cater for your organizational needs. With an inside height of 8 inches, width of 3 inches, and length of 16.5 inches, it provides ample space for various items. The overall dimensions are 17 7/8 in L x 4 3/8 in W x 8 in H making it suitable for compact spaces or larger shelving units.
This shelf storage bin is made from polypropylene material which offers durability and longevity under consistent use. It has a load capacity of up to 50 lbs without compromising its structural integrity. Despite having no divider slots, the bin does come with a label holder which can aid in identifying stored items efficiently.
One key feature of this product is its nesting capability that allows multiple bins to be neatly stacked when not in use hence saving valuable space. Although stationary by design, this red-colored bin can be hung thanks to its hangable attribute making it versatile for different storage settings. The item's compatibility extends specifically to Mfr.No.DSB801/803/805 further broadening its usability options within the Quantum Storage Systems range.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.