Zoro Homepage

Shelf Storage Bin, Polypropylene, Red, 8 in H, 6 5/8 in W, 23 5/8 in L

  • Mfr # QSB806RD

  • Zoro # G4802822


product price: $11.99
/ea

Key Features

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 8 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB806RD
Zoro #
G4802822
UPC #
651588202173
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 8 in H
Overall Length
23 5/8 in
Overall Width
6 5/8 in
Overall Height
8 in
Inside Width
5 1/2 in
Inside Height
8 in
Inside Length
22 1/8 in
Outside Height
8 in
Outside Length
23 5/8 in
Height
8 in
Overall WxH
6 5/8 in x 8 in
Length
23 5/8 in
Width
6 5/8 in
Outside Width
6 5/8 in
Hopper Height
8 in

Details

Color
Red
Load Capacity
60 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.56 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB802/804/806
Includes
Label Holder
Stacking Capacity
60 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
60 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB802/804/806
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - QSB806RD Shelf Storage Bin is a substantial storage solution with an overall length of 23 5/8 in, width of 6 5/8 in and height of 8 in. Inside the bin, users will find ample space for their storage needs with an inside length of 22 1/8 inches, a width of 5.5 inches and a height of eight inches. This provides a volume capacity of approximately .56 cubic feet. Despite its robust size, this shelf storage bin is designed to be stationary and does not have stackable capabilities.
Constructed from durable polypropylene material, this red-colored shelf storage bin boasts a load capacity up to sixty pounds. Its sturdy design allows it to maintain shape under weight while the absence of divider slots ensures uninterrupted space for larger items or bulk materials. Additionally, the inclusion of a label holder contributes towards organized storage practices.
This particular model is compatible with Mfr.No.DSB802/804/806 systems and has been designed with hangable features that make it suitable for wall mounting if floor space is limited. The nesting capability further enhances its usability when not in use by allowing easy consolidation without taking up additional room. As such, the QUANTUM STORAGE SYSTEMS - QSB806RD Shelf Storage Bin offers businesses an effective way to optimize their workspace while ensuring stored items are well-organized and easily accessible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.