Zoro Homepage

Shelf Storage Bin, Polypropylene, Red, 8 in H, 8 3/8 in W, 17 7/8 in L

  • Mfr # QSB808RD

  • Zoro # G4802847


product price: $10.19
/ea

Key Features

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 8 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB808RD
Zoro #
G4802847
UPC #
651588201930
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 8 in H
Overall Length
17 7/8 in
Overall Width
8 3/8 in
Overall Height
8 in
Inside Length
16 1/2 in
Inside Height
8 in
Inside Width
7 1/8 in
Outside Width
8 3/8 in
Width
8 3/8 in
Outside Length
17 7/8 in
Length
17 7/8 in
Height
8 in
Outside Height
8 in
Overall WxH
8 3/8 in x 8 in
Hopper Height
8 in

Details

Color
Red
Load Capacity
60 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.53 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB807/808/814
Includes
Label Holder
Stacking Capacity
60 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
60 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB807/808/814
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems QSB808RD Shelf Storage Bin is a stationary storage solution with considerable capacity. With an inside height of 8 inches, length of 16 1/2 inches, and width of 7 1/8 inches, it offers ample space for various items. The overall dimensions are also substantial at 17 7/8 in L x 8 3/8 in W x 8 in H. This bin does not include divider slots but compensates with its volume capacity of approximately half a cubic foot (0.53 cu ft).
Constructed from durable polypropylene material, this shelf storage bin is designed to withstand substantial weight up to a load capacity of about sixty pounds (60 lb). Its robust build makes it suitable for holding heavier items without compromising on stability or integrity. Despite its sturdy construction, the bin maintains flexibility as it's nestable and hangable.
This red-colored shelf storage bin includes a label holder for efficient organization and easy identification of contents stored within. It's compatible with Mfr. No DSB807/808/814 models which further expands its usability options across different settings or requirements. Please note that while this item has a stacking capacity of sixty pounds (60 lb), it is not stackable itself due to design constraints.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.