Zoro Homepage

Shelf Storage Bin, Polypropylene, Red, 8 in H, 8 3/8 in W, 23 5/8 in L

  • Mfr # QSB814RD

  • Zoro # G4802052


product price: $17.35
/ea

Key Features

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 8 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB814RD
Zoro #
G4802052
UPC #
651588202258
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 8 in H
Overall Length
23 5/8 in
Overall Width
8 3/8 in
Overall Height
8 in
Inside Height
8 in
Inside Length
22 1/8 in
Inside Width
7 1/8 in
Outside Height
8 in
Height
8 in
Width
8 3/8 in
Outside Width
8 3/8 in
Outside Length
23 5/8 in
Length
23 5/8 in
Overall WxH
8 3/8 in x 8 in
Hopper Height
8 in

Details

Color
Red
Load Capacity
75 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.71 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB807/808/814
Includes
Label Holder
Stacking Capacity
75 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
75 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSB807/808/814
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
7
Maximum Operating Temperature
250 Degrees F
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB814RD Shelf Storage Bin is a robust storage solution with dimensions of 23 5/8 in length, 8 3/8 in width, and an overall height of 8 inches. The inside measurements are equally spacious: a width of 7 1/8 in, a length of 22 1/8 in, and an interior height of eight inches. These generous proportions offer ample space for storing various items while maintaining an organized workspace.
Crafted from durable polypropylene material, this stationary shelf storage bin offers reliable performance and longevity. Its striking red color adds visual interest to any setting while serving as an easy-to-spot marker for stored goods. This bin is not stackable but can be nested when empty to save space or during transport.
With a load capacity up to 75 lbs., the Quantum Storage Systems - QSB814RD Shelf Storage Bin can accommodate heavy items without compromising its structure or durability. It also includes a label holder for efficient categorization and quick identification of contents. Though it does not feature divider slots nor ESD conductive capabilities, it's hangable design allows versatile placement options.
This item is compatible with Mfr. No DSB807/808/814 units from Quantum Storage Systems further enhancing its functionality within your storage system setup. With a volume capacity of .71 cubic feet, this shelf storage bin provides significant room for your needs making it suitable addition to any small business inventory management strategy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.