Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Yellow, 4 in H, 11 1/8 in W, 11 5/8 in L

  • Mfr # QSB109YL

  • Zoro # G3855765


product price: $4.79
/ea

Key Features

Overall L x W x H
11 5/8 in L x 11 1/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB109YL
Zoro #
G3855765
UPC #
651588029237
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 11 1/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
11 1/8 in
Overall Height
4 in
Inside Height
4 in
Inside Width
10 in
Inside Length
10 1/4 in
Height
4 in
Outside Height
4 in
Width
11 1/8 in
Outside Length
11 5/8 in
Outside Width
11 1/8 in
Length
11 5/8 in
Overall WxH
11 1/8 in x 4 in
Hopper Height
4 in

Details

Color
Yellow
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.23 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB109/110/116
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSB109/110/116
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Resistant To
Chemical
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QSB109YL Shelf Storage Bin is a robust storage solution with specific dimensions to cater to your organizational needs. With an inside length of 10 1/4 in, an inside width of 10 in, and an inside height of 4 in, it offers ample space for storing various items. The overall measurements are slightly larger at 11 5/8 in L x 11 1/8 in W x 4 in H, making it suitable for compact spaces yet large enough to accommodate a variety of objects.
Constructed from durable polypropylene material, this shelf storage bin exhibits substantial strength for everyday use. It boasts a load capacity of up to 50 lb and has the ability to be hung or kept stationary as per your convenience. Its bright yellow color not only adds visual appeal but also aids quick identification among other bins. Although devoid of divider slots, it includes a label holder that can assist you with easy categorization and retrieval.
This particular model is designed for use with Mfr. No. DSB109/110/116 and does not have stackable features; however, its nestable attribute makes it efficient for when the bin is empty or not in use. With a volume capacity of approximately .23 cubic feet, this item promises adequate room for your storage requirements while maintaining its form under weight due to its impressive stacking capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.