Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Yellow, 4 in H, 11 1/8 in W, 17 7/8 in L

  • Mfr # QSB110YL

  • Zoro # G3856027


product price: $8.55
/ea

Key Features

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSB110YL
Zoro #
G3856027
UPC #
651588029398
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
11 1/8 in
Overall Height
4 in
Inside Length
16 1/2 in
Inside Width
10 in
Inside Height
4 in
Height
4 in
Outside Height
4 in
Outside Length
17 7/8 in
Length
17 7/8 in
Overall WxH
11 1/8 in x 4 in
Width
11 1/8 in
Outside Width
11 1/8 in
Hopper Height
4 in

Details

Color
Yellow
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.38 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB109/110/116
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSB109/110/116
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Resistant To
Chemical
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - QSB110YL Shelf Storage Bin is a robust and reliable storage solution with precise dimensions to optimize your space. This bin boasts an inside length of 16 1/2 inches, an inside width of 10 inches, and an inside height of 4 inches. Its overall measurements are 17 7/8 in L x 11 1/8 in W x 4 in H, providing ample room for various items while maintaining a compact footprint suitable for most shelving systems.
Crafted from durable polypropylene material, this shelf storage bin is designed to withstand the rigors of daily use. It exhibits a load capacity of up to 50 lbs., making it adequate for storing heavy items without compromising its structure or performance. The yellow color adds visibility and can help in organizing items based on color-coding systems if needed.
This stationary shelf storage bin features no divider slots but includes a label holder which aids in easy identification and sorting of contents. Although not stackable due to design constraints, it does offer nesting capabilities when empty, allowing you to save valuable space when not in use. Additionally, the product is hangable which provides additional options for utilization according to your requirements.
It's compatible with Mfr No DSB109/110/116 models from Quantum Storage Systems further extending its usability across different setups. With a volume capacity of approximately .38 cubic feet, it offers substantial space for storing goods efficiently within small businesses operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.