Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Yellow, 4 in H, 11 1/8 in W, 23 5/8 in L

  • Mfr # QSB116YL

  • Zoro # G3856273


product price: $11.89
/ea

Key Features

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB116YL
Zoro #
G3856273
UPC #
651588029718
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
11 1/8 in
Overall Height
4 in
Inside Length
22 1/8 in
Inside Width
10 in
Inside Height
4 in
Length
23 5/8 in
Overall WxH
11 1/8 in x 4 in
Outside Width
11 1/8 in
Outside Length
23 5/8 in
Outside Height
4 in
Height
4 in
Width
11 1/8 in
Hopper Height
4 in

Details

Color
Yellow
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.51 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB109/110/116
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB109/110/116
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Maximum Operating Temperature
250 Degrees F
Resistant To
Chemical
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - QSB116YL Shelf Storage Bin is a stationary storage solution designed to optimize space in your workspace. With an inside width of 10 inches, length of 22 1/8 inches, and height of 4 inches, it offers ample room for storing various items. The overall dimensions are conveniently sized at 23 5/8 in L x 11 1/8 in W x 4 in H. Despite its generous capacity, this bin does not include divider slots and is not stackable but can be nested when empty to save space.
This shelf storage bin is constructed from durable polypropylene material that can withstand a load capacity of up to 50 lbs. Its yellow color adds a touch of vibrancy while making it easily identifiable within your storage system. This product also includes a label holder which aids in organization and easy identification of stored items.
Designed for use with Mfr. No. DSB109/110/116 models, the QSB116YL Shelf Storage Bin provides versatility for various types of small businesses seeking organized storage solutions. It has an impressive volume capacity of .51 cubic feet and features the ability to be hung if required by your specific needs or layout constraints.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.