Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Yellow, 4 in H, 4 1/8 in W, 11 5/8 in L

  • Mfr # QSB101YL

  • Zoro # G3855591


product price: $2.65
/ea

Key Features

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB101YL
Zoro #
G3855591
UPC #
651588027950
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Length
10 1/4 in
Inside Height
4 in
Inside Width
3 in
Outside Height
4 in
Outside Length
11 5/8 in
Overall WxH
4 1/8 in x 4 in
Height
4 in
Width
4 1/8 in
Outside Width
4 1/8 in
Length
11 5/8 in
Hopper Height
4 in

Details

Color
Yellow
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.07 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB101/103/105
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB101/103/105
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Resistant To
Chemical
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
7
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QSB101YL Shelf Storage Bin is a stationary item with an overall length of 11 5/8 inches, width of 4 1/8 inches, and height of 4 inches. The interior dimensions include a height of 4 inches, width of 3 inches, and length of approximately10-1/4 inch. This product has been designed to offer ample storage space with its volume capacity measuring at about0.07 cubic feet.
This shelf storage bin is crafted from durable polypropylene material in a vibrant yellow color that can aid in organization and visibility within your workspace. It does not feature divider slots but includes a label holder for easy identification of contents stored inside it. With the ability to hold up to a load capacity of 50 lbs., this bin is built to withstand substantial weight without compromising on its structural integrity.
Despite being non-stackable, this Quantum Storage Systems bin offers nestability making it suitable for efficient storage when not in use. Furthermore, it's hangable design allows you versatility in terms how you choose to organize your space using these bins. This particular model (QSB101YL) has compatibility with Manufacturer No.DSB101/103/105 enhancing its utility by integrating seamlessly into existing systems or setups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.