Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Yellow, 4 in H, 6 5/8 in W, 17 7/8 in L

  • Mfr # QSB104YL

  • Zoro # G3855887


product price: $5.99
/ea

Key Features

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB104YL
Zoro #
G3855887
UPC #
651588028438
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Length
16 1/2 in
Inside Width
5 1/2 in
Inside Height
4 in
Outside Length
17 7/8 in
Outside Height
4 in
Width
6 5/8 in
Overall WxH
6 5/8 in x 4 in
Length
17 7/8 in
Outside Width
6 5/8 in
Height
4 in
Hopper Height
4 in

Details

Color
Yellow
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.21 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB102/104/106
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB102/104/106
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Resistant To
Chemical
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QSB104YL Shelf Storage Bin is designed with dimensions that offer ample storage space. With an inside length of 16 1/2 in, a width of 5 1/2 in, and a height of 4 in, this bin provides sufficient room for various items. The overall size measures at 17 7/8 in L x 6 5/8 in W x 4 in H, making it suitable to fit into different storage systems or spaces.
This shelf storage bin is crafted from durable polypropylene material known for its robustness and longevity. It comes with a label holder which can be beneficial for easy identification and organization purposes. Although the bin does not have divider slots, it has a volume capacity of up to .21 cubic feet and can handle a load capacity of up to50 lb.
In terms of compatibility, the QSB104YL Shelf Storage Bin is designed for use with Mfr. No. DSB102/104/106 offering flexibility within your existing setup. Despite being stationary by design, the item is hangable providing additional options for placement or display according to individual needs or preferences. This yellow-colored unit does not stack but can be nested when empty saving valuable space when not needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.