Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Yellow, 4 in H, 6 5/8 in W, 23 5/8 in L

  • Mfr # QSB106YL

  • Zoro # G3856142


product price: $6.85
/ea

Key Features

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB106YL
Zoro #
G3856142
UPC #
651588028759
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Length
22 1/8 in
Inside Width
5 1/2 in
Inside Height
4 in
Length
23 5/8 in
Outside Length
23 5/8 in
Outside Height
4 in
Height
4 in
Width
6 5/8 in
Outside Width
6 5/8 in
Overall WxH
6 5/8 in x 4 in
Hopper Height
4 in

Details

Color
Yellow
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.28 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB102/104/106
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Use Divider No.
Mfr. No. DSB102/104/106
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
0
Resistant To
Chemical
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems QSB106YL Shelf Storage Bin is a robust storage solution with specific dimensions to meet your organization needs. With an overall length of 23 5/8 in, width of 6 5/8 in, and height of 4 in, it offers sufficient space for various items. The inside measurements include a length of 22 1/8 in and a width of 51⁄2 inches providing ample room while the inside height measures at exactly four inches. This stationary bin does not stack but can be nested when empty for efficient use of space.
Constructed from polypropylene material, this yellow shelf storage bin exhibits durability and longevity. It has been designed to handle up to a load capacity of fifty pounds making it suitable for storing substantial weight without compromising its structure or performance. Despite its sturdy build, the bin is also hangable allowing users more flexibility with their storage options.
This item comes inclusive with a label holder which aids in better inventory management by enabling easy identification and categorization of stored items. The absence of divider slots makes it easier to store larger or irregularly shaped objects without any hindrance. Its compatibility extends towards Manufacturer Numbers DSB102/104/106 enhancing its versatility within different setups. Notably, despite having a volume capacity at just under one-third cubic feet (0.28 cu ft), this shelf storage bin maintains an impressive balance between compactness and spaciousness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.