Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Yellow, 4 in H, 8 3/8 in W, 11 5/8 in L

  • Mfr # QSB107YL

  • Zoro # G3855722


product price: $4.40
/ea

Key Features

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB107YL
Zoro #
G3855722
UPC #
651588028919
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
8 3/8 in
Overall Height
4 in
Inside Width
7 1/8 in
Inside Length
10 1/4 in
Inside Height
4 in
Outside Width
8 3/8 in
Height
4 in
Width
8 3/8 in
Overall WxH
8 3/8 in x 4 in
Outside Length
11 5/8 in
Outside Height
4 in
Length
11 5/8 in
Hopper Height
4 in

Details

Color
Yellow
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.16 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB107/108/114
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB107/108/114
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Resistant To
Chemical
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems QSB107YL Shelf Storage Bin is a stationary storage solution with an overall size of 11 5/8 in L x 8 3/8 in W x 4 in H. The inside dimensions offer ample space for your storage needs, boasting an inside width of 7 1/8 inches, length of 10-1/4 inches and height of four inches. These measurements provide a volume capacity of approximately .16 cubic feet.
Constructed from durable polypropylene material, this shelf storage bin exhibits robustness suitable for handling a load capacity up to fifty pounds. Its vibrant yellow color helps it stand out for quick identification and access within any warehouse or stockroom setting. This item does not have divider slots but includes a label holder that can aid in organization and content recognition.
Although the QSB107YL Shelf Storage Bin is non-stackable due to its design structure, it offers nestability which can be beneficial when the bins are empty or not in use to save space. It's also hangable providing flexibility based on your spatial requirements. In terms of compatibility, this bin has been designed for use specifically with Manufacturer Numbers DSB107/108/114.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.