Zoro Homepage

Shelf Storage Bin, Polypropylene, Yellow, 4 in H, 8 3/8 in W, 17 7/8 in L

  • Mfr # QSB108YL

  • Zoro # G3855957


product price: $6.49
/ea

Key Features

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB108YL
Zoro #
G3855957
UPC #
651588029077
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
8 3/8 in
Overall Height
4 in
Inside Height
4 in
Inside Length
16 1/2 in
Inside Width
7 1/8 in
Outside Width
8 3/8 in
Length
17 7/8 in
Outside Height
4 in
Overall WxH
8 3/8 in x 4 in
Width
8 3/8 in
Height
4 in
Outside Length
17 7/8 in
Hopper Height
4 in

Details

Color
Yellow
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.27 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB107/108/114
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB107/108/114
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Resistant To
Chemical
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - QSB108YL Shelf Storage Bin is a robust storage solution with precise dimensions to meet your needs. The inside width measures 7 1/8 inches, the inside height is at 4 inches, and the length extends up to 16 1/2 inches. Overall, this bin comes in at a size of 17 7/8 inches in length, an overall height of 4 inches and an overall width of approximately 8-3/8 inch. This makes it suitable for storing items that fit within these measurements while ensuring efficient use of space.
Constructed from durable polypropylene material, this shelf storage bin offers reliable performance. Its yellow color adds visibility for quick identification among other items or bins. Despite being stationary, its hangable feature provides flexibility in terms of placement options. It has a load capacity of up to fifty pounds and includes a label holder which aids in organization and item retrieval.
This particular model does not come with divider slots nor possesses stacking capabilities but it is nestable which allows you to save space when not in use by fitting one bin into another. With an overall volume capacity of .27 cubic feet, it's designed for compatibility with Manufacturer Number DSB107/108/114 units.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.