Shelf Storage Bin, Polypropylene, Yellow, 6 in H, 11 1/8 in W, 17 7/8 in L

  • Mfr # QSB210YL

  • Zoro # G2722587


product price: $13.45
/ea

Key Features

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 6 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSB210YL
Zoro #
G2722587
UPC #
651588123331
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 6 in H
Overall Length
17 7/8 in
Overall Width
11 1/8 in
Overall Height
6 in
Inside Width
10 in
Inside Height
6 in
Inside Length
16 1/2 in
Length
17 7/8 in
Height
6 in
Outside Width
11 1/8 in
Width
11 1/8 in
Outside Length
17 7/8 in
Outside Height
6 in
Overall WxH
11 1/8 in x 6 in
Hopper Height
6 in

Details

Color
Yellow
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.57 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB209/210/216
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSB209/210/216
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Resistant To
Corrosion, Rust
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
8
Number of Long Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB210YL Shelf Storage Bin is a robust storage solution with specific dimensions to accommodate your needs. With an inside width of 10 inches, an inside length of 16.5 inches and an inside height of 6 inches, this bin provides ample space for storing various items. The overall measurements are 17 7/8 in L x 11 1/8 in W x 6 in H, offering a volume capacity of approximately 0.57 cubic feet.
Constructed from durable polypropylene material, the QSB210YL is designed for longevity and consistent performance. Its vibrant yellow color adds visibility to enhance organization within your workspace or storage area. Despite its stationary design, this shelf storage bin offers flexibility due to its hangable feature which can be utilized as per requirement.
Although the bin does not include divider slots or stackable features, it has a commendable load capacity of up to 50 lb and can nest within itself when not in use for efficient space utilization. Furthermore, it includes a label holder facilitating easy identification and sorting of contents stored within it.
This item is specifically compatible with Manufacturer No: DSB209/210/216 models making it suitable for businesses using these systems already or planning on implementing them into their operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.