Shelf Storage Bin, Polypropylene, Yellow, 6 in H, 6 5/8 in W, 23 5/8 in L

  • Mfr # QSB206YL

  • Zoro # G3053522


product price: $9.95
/ea

Key Features

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 6 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB206YL
Zoro #
G3053522
UPC #
651588123454
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 6 in H
Overall Length
23 5/8 in
Overall Width
6 5/8 in
Overall Height
6 in
Inside Length
22 1/8 in
Inside Width
5 1/2 in
Inside Height
6 in
Overall WxH
6 5/8 in x 6 in
Outside Length
23 5/8 in
Outside Height
6 in
Height
6 in
Width
6 5/8 in
Outside Width
6 5/8 in
Length
23 5/8 in
Hopper Height
6 in

Details

Color
Yellow
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.42 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB202/204/206
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSB202/204/206
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
8
Number of Long Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Resistant To
Corrosion, Rust
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - QSB206YL Shelf Storage Bin is a robust storage solution with an inside width of 5 1/2 inches, an inside length of 22 1/8 inches, and an inside height of 6 inches. The overall dimensions are 23 5/8 in L x 6 5/8 in W x 6 in H which provide ample space for storing various items. It has a volume capacity of approximately .42 cubic feet and can handle a load capacity up to fifty pounds without any divider slots.
This shelf storage bin is constructed from durable polypropylene material that offers longevity even under heavy use. Its yellow color adds visibility making it easier to identify amongst other bins. This item includes a label holder for added convenience when organizing your items.
Despite being stationary, the QSB206YL Shelf Storage Bin is designed with hangable features and has the capability to nest within each other for efficient use of space when not loaded. However, it should be noted that this product does not have stacking capabilities nor ESD conductive properties. For optimal use, this bin pairs well with Mfr models DSB202/204/206.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.