Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Yellow, 8 in H, 11 1/8 in W, 17 7/8 in L

  • Mfr # QSB810YL

  • Zoro # G4801885


product price: $17.15
/ea

Key Features

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 8 in H
Load Capacity
70 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB810YL
Zoro #
G4801885
UPC #
651588202050
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 8 in H
Overall Length
17 7/8 in
Overall Width
11 1/8 in
Overall Height
8 in
Inside Height
8 in
Inside Length
16 1/2 in
Inside Width
10 in
Length
17 7/8 in
Outside Width
11 1/8 in
Height
8 in
Outside Height
8 in
Overall WxH
11 1/8 in x 8 in
Outside Length
17 7/8 in
Width
11 1/8 in
Hopper Height
8 in

Details

Color
Yellow
Load Capacity
70 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.76 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB809/810/816
Includes
Label Holder
Stacking Capacity
70 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
70 lb
Use Divider No.
Mfr. No. DSB809/810/816
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The QUANTUM STORAGE SYSTEMS - QSB810YL Shelf Storage Bin is a robust and spacious storage solution, with an inside length of 16 1/2 inches, an inside width of 10 inches, and an overall height of 8 inches. The bin's dimensions offer ample space for organizing various items in a clutter-free manner. Its volume capacity stands at 0.76 cubic feet and it has the ability to hold up to a load capacity of 70 lb.
This shelf storage bin is constructed from high-quality polypropylene material that contributes to its durability and resilience. It comes in a vibrant yellow color which can aid in easy identification among other bins or containers. Despite being stationary, this product has been designed with hangable features for added convenience.
The QUANTUM STORAGE SYSTEMS - QSB810YL Shelf Storage Bin includes a label holder for better organization and quick access to contents stored within it. Although it does not have divider slots or stacking abilities, this bin is nestable which makes it suitable for efficient use of space when not in use. This item aligns well with Mfr No DSB809/810/816 models from Quantum Storage Systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.