Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Yellow, 8 in H, 4 3/8 in W, 17 7/8 in L

  • Mfr # QSB803YL

  • Zoro # G4825563


product price: $8.69
/ea

Key Features

Overall L x W x H
17 7/8 in L x 4 3/8 in W x 8 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB803YL
Zoro #
G4825563
UPC #
651588201817
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 4 3/8 in W x 8 in H
Overall Length
17 7/8 in
Overall Width
4 3/8 in
Overall Height
8 in
Inside Width
3 in
Inside Length
16 1/2 in
Inside Height
8 in
Overall WxH
4 3/8 in x 8 in
Outside Length
17 7/8 in
Height
8 in
Outside Width
4 3/8 in
Length
17 7/8 in
Outside Height
8 in
Width
4 3/8 in
Hopper Height
8 in

Details

Color
Yellow
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.23 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB801/803/805
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSB801/803/805
No. of Divider Slots Long
0
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB803YL Shelf Storage Bin is a stationary, hangable storage solution with an inside length of 16 1/2 inches, an inside width of 3 inches and an inside height of 8 inches. The overall dimensions are slightly larger at 17 7/8 in L x 4 3/8 in W x 8 in H. This makes it suitable for storing items that need a considerable amount of space but still within the bin's load capacity limit of up to fifty pounds.
Made from durable polypropylene material, this shelf storage bin boasts a robust build quality designed for longevity. It comes in a vibrant yellow color which can aid visibility and organization in your storage system. While it does not have any divider slots or stackable features, its nestable design allows multiple bins to be stored efficiently when not in use.
This item includes a label holder allowing users to identify contents easily without having to open each bin individually. The QSB803YL Shelf Storage Bin has been built for use specifically with Manufacturer No. DSB801/803/805 systems further enhancing its functionality and integration into existing setups. With its volume capacity standing at about .23 cubic feet, this product provides ample room while maintaining compactness for streamlined usage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.