Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Yellow, 8 in H, 6 5/8 in W, 11 5/8 in L

  • Mfr # QSB802YL

  • Zoro # G4825186


product price: $6.95
/ea

Key Features

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 8 in H
Load Capacity
40 lb
Material
Polypropylene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSB802YL
Zoro #
G4825186
UPC #
651588201572
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 8 in H
Overall Length
11 5/8 in
Overall Width
6 5/8 in
Overall Height
8 in
Inside Width
5 1/2 in
Inside Length
10 1/4 in
Inside Height
8 in
Outside Width
6 5/8 in
Outside Height
8 in
Length
11 5/8 in
Width
6 5/8 in
Overall WxH
6 5/8 in x 8 in
Height
8 in
Outside Length
11 5/8 in
Hopper Height
8 in

Details

Color
Yellow
Load Capacity
40 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.25 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB802/804/806
Includes
Label Holder
Stacking Capacity
40 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
40 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB802/804/806
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

Shelf Bin, Color Yellow, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 8 in, Overall Length 11 5/8 in, Overall Width 6 5/8 in, Stackable Not Stacking Capable, Weight Capacity 40 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 7, Number of Long Divider Slots 0, Number of Short Divider Slots 7, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.