Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Yellow, 8 in H, 6 5/8 in W, 17 7/8 in L

  • Mfr # QSB804YL

  • Zoro # G4802813


product price: $9.99
/ea

Key Features

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 8 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB804YL
Zoro #
G4802813
UPC #
651588201893
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 8 in H
Overall Length
17 7/8 in
Overall Width
6 5/8 in
Overall Height
8 in
Inside Width
5 1/2 in
Inside Length
16 1/2 in
Inside Height
8 in
Outside Height
8 in
Length
17 7/8 in
Height
8 in
Outside Width
6 5/8 in
Overall WxH
6 5/8 in x 8 in
Width
6 5/8 in
Outside Length
17 7/8 in
Hopper Height
8 in

Details

Color
Yellow
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.42 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB802/804/806
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
Use Divider No.
Mfr. No. DSB802/804/806
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
7
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - QSB804YL Shelf Storage Bin is a robust and generously sized storage solution. With an inside width of 5 1/2 inches, an inside height of 8 inches, and an inside length of 16 1/2 inches, this bin provides ample space for storing various items. The overall dimensions are measured at a length of 17 7/8 in L x width of 6 5/8 in W x height of 8 in H, making it adequate for diverse storage needs.
Constructed from high-quality polypropylene material, this shelf storage bin boasts a load capacity of up to fifty pounds. This resilience makes it suitable for holding heavier objects without compromising its structural integrity. It's designed with no divider slots and has the added benefit of being hangable which can be beneficial when optimizing your workspace.
This shelf storage bin comes with a label holder included ensuring that organization is maintained effectively within the workplace or warehouse setting. It's compatible with Mfr No.DSB802/804/806 systems enhancing its versatility within different frameworks. Furthermore, it's nestable design allows multiple bins to fit together when empty providing efficient use of space during non-use periods or transportation. Please note that despite having a stacking capacity up to fifty pounds, this particular model is not stackable but remains stationary once placed on surfaces.
Finally, the bright yellow color enhances visibility while adding aesthetic value to any environment where it is placed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.