Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene/Polyethylene, Black, 11.9 in H, 18 3/8 in W, 19 3/4 in L

  • Mfr # QMS543BR

  • Zoro # G2830965


product price: $28.69
/ea

Key Features

Overall L x W x H
19 3/4 in L x 18.4 in W x 11.9 in H
Color
Black
Load Capacity
75 lb
Material
Polypropylene/Polyethylene
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMS543BR
Zoro #
G2830965
UPC #
651588021439
Country of Origin
United States

Dimensions

Overall L x W x H
19 3/4 in L x 18.4 in W x 11.9 in H
Overall Length
19 3/4 in
Overall Width
18 3/8 in
Overall Height
11.9 in
Inside Height
11 in
Inside Length
16 5/8 in
Inside Width
16 3/4 in
Overall Depth
19.8 in
Overall WxH
18 3/8 in x 11 7/8 in
Outside Length
19 3/4 in
Width
18.4 in
Height
11.9 in
Outside Height
11 7/8 in
Length
19 3/4 in
Outside Width
18 3/8 in
Depth
19.8 in
Hopper Height
11 in

Details

Color
Black
Load Capacity
75 lb
Material
Polypropylene/Polyethylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
2.49 cu ft
ESD Conductive
No
For Use With
Mfr. No. DMS543
Includes
Handle, Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
75 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DMS543
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Handle
Handle Included
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
Resistant To
Corrosion, Rot, Rust
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems QMS543BR Shelf Storage Bin is a robust storage solution with generous dimensions. With an inside length of 16 5/8 inches, an inside width of 16 3/4 inches, and an inside height of 11 inches, it provides ample space for various items. The overall measurements are 19 3/4 in L x 18.4 in W x 11.9 in H which makes it suitable for accommodating larger objects or multiple smaller ones. This bin also has a considerable stacking capacity of up to 150 lbs and can hold a load capacity of up to 75 lbs.
Constructed from durable polypropylene/polyethylene material, this shelf storage bin is designed to withstand the rigors of daily use while maintaining its structural integrity over time. It comes in black color that suits any decor style and can blend seamlessly into various settings without drawing attention away from other elements within the space. Despite having no divider slots, this stationary bin offers a volume capacity of approximately 2.49 cubic feet which allows for organized storage.
This item includes convenient features such as a handle and label holder that facilitate easy handling and identification respectively. Notably stackable, these bins make optimal use out of vertical spaces thereby reducing clutter on your floors or shelves while creating more room for movement or additional storage units if necessary. They're compatible with Mfr No DMS543 offering you flexibility when setting up your workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.