Shelf Storage Bin, Polypropylene/Polyethylene, Black, 4 in H, 11 1/8 in W, 23 5/8 in L

  • Mfr # QSB116BR

  • Zoro # G3146202


product price: $9.19
/ea

Key Features

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 4 in H
Color
Black
Load Capacity
50 lb
Material
Polypropylene/Polyethylene
Stackable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB116BR
Zoro #
G3146202
UPC #
651588029596
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
11 1/8 in
Overall Height
4 in
Inside Width
10 in
Inside Height
4 in
Inside Length
22 1/8 in
Height
4 in
Overall WxH
11 1/8 in x 4 in
Outside Height
4 in
Width
11 1/8 in
Length
23 5/8 in
Outside Width
11 1/8 in
Outside Length
23 5/8 in
Hopper Height
4 in

Details

Color
Black
Load Capacity
50 lb
Material
Polypropylene/Polyethylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.51 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB109/110/116
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB109/110/116
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Resistant To
Chemical
Number of Long Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
7
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB116BR Shelf Storage Bin is a robust and sizable storage solution. With an inside height of 4 inches, a length of 22 1/8 inches, and a width of 10 inches, this bin offers ample space for storing various items. The overall dimensions are slightly larger at 23 5/8 in L x 11 1/8 in W x 4 in H, indicating the solid structure of the bin that can accommodate a load capacity up to 50 lbs.
Constructed from durable polypropylene/polyethylene material, this shelf storage bin exhibits considerable resilience against wear and tear. It's black color lends it a professional look suitable for any business setting. Despite its stationary design, the bin is hangable enhancing its versatility for different storage needs. However, it does not feature divider slots or stackability but compensates with its nestable attribute which allows convenient storage when not in use.
This particular model includes label holders making item identification simpler and quicker. Compatibility wise it's designed to be used with Mfr. No DSB109/110/116 models specifically adding flexibility to your existing storage systems setup if applicable. The volume capacity stands at approximately half cubic foot (0.51 cu ft) further emphasizing its substantial holding capability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.