Shelf Storage Bin, Polypropylene/Polyethylene, Black, 4 in H, 6 5/8 in W, 11 5/8 in L

  • Mfr # QSB102BR

  • Zoro # G3312531


product price: $2.69
/ea

Key Features

Overall L x W x H
11 5/8 in L x 6.6 in W x 4 in H
Color
Black
Load Capacity
50 lb
Material
Polypropylene/Polyethylene
Stackable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSB102BR
Zoro #
G3312531
UPC #
651588027998
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 6.6 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Height
4 in
Inside Length
10 1/4 in
Inside Width
5 1/2 in
Overall Depth
11.6 in
Outside Height
4 in
Height
4 in
Depth
11.6 in
Outside Width
6 5/8 in
Overall WxH
6 5/8 in x 4 in
Outside Length
11 5/8 in
Length
11 5/8 in
Width
6.6 in
Hopper Height
4 in

Details

Color
Black
Load Capacity
50 lb
Material
Polypropylene/Polyethylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.13 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB102/104/106
Shape
Rectangular
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Hanging Capabilites
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
50 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB102/104/106
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Chemical
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB102BR Shelf Storage Bin is a rectangular stationary bin with an overall size of 11 5/8 in L x 6.6 in W x 4 in H, offering ample storage space for your needs. The inside width measures at 5 1/2 inches, the length at 10 1/4 inches and height reaching up to four inches. With no divider slots, this bin provides unsegmented space that can accommodate items of varying sizes.
Constructed from durable polypropylene/polyethylene material, this shelf storage bin exhibits sturdy characteristics suitable for holding up to a load capacity of fifty pounds. Its black color gives it a professional look that fits well into various settings. This item includes a label holder feature which allows you to organize and identify contents efficiently.
Although not stackable, the Quantum Storage Systems - QSB102BR is designed as hangable and nestable allowing for versatile use within your workspace or storeroom environment. It has an overall depth of approximately eleven point six inches making it adequate for storing larger items while maintaining its mobility as a stationary object. This item is compatible with Mfr No DSB102/104/106 enhancing its functionality within your space management system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.