Shelf Storage Bin, Polypropylene/Polyethylene, Black, 4 in H, 6 5/8 in W, 17 7/8 in L

  • Mfr # QSB104BR

  • Zoro # G3239713


product price: $3.89
/ea

Key Features

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 4 in H
Color
Black
Load Capacity
50 lb
Material
Polypropylene/Polyethylene
Stackable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB104BR
Zoro #
G3239713
UPC #
651588028315
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Length
16 1/2 in
Inside Width
5 1/2 in
Inside Height
4 in
Outside Width
6 5/8 in
Length
17 7/8 in
Height
4 in
Width
6 5/8 in
Outside Length
17 7/8 in
Overall WxH
6 5/8 in x 4 in
Outside Height
4 in
Hopper Height
4 in

Details

Color
Black
Load Capacity
50 lb
Material
Polypropylene/Polyethylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.21 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB102/104/106
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Hanging Capabilites
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
50 lb
Use Divider No.
Mfr. No. DSB102/104/106
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Chemical
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QSB104BR Shelf Storage Bin is a robust storage solution with an inside length of 16 1/2 inches, an inside width of 5 1/2 inches, and an inside height of 4 inches. Its overall dimensions are slightly larger at 17 7/8 in L x 6 5/8 in W x H, providing ample space for storing various items. This bin can comfortably handle a load capacity of up to 50 lbs.
Constructed from durable polypropylene/polyethylene material, this black shelf storage bin offers reliable performance for your storage needs. It does not include divider slots but comes with a label holder for easy identification and organization of contents. While it's not designed to be stacked due to its nesting nature, the bin is hangable making it suitable for diverse storage setups.
This stationary shelf storage bin has a volume capacity of precisely .21 cubic feet and is compatible with Mfr. No. DSB102/104/106 units from Quantum Storage Systems manufacturer series. Despite being non-ESD conductive, its impressive features make it adequately built to cater to different small businesses' general storage requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.