Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene/Polyethylene, Black, 7 7/8 in H, 12 3/8 in W, 19 3/4 in L

  • Mfr # QMS532BR

  • Zoro # G2853182


product price: $18.99
/ea

Key Features

Overall L x W x H
19 3/4 in L x 12 3/8 in W x 7 7/8 in H
Color
Black
Load Capacity
75 lb
Material
Polypropylene/Polyethylene
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMS532BR
Zoro #
G2853182
UPC #
651588021170
Country of Origin
United States

Dimensions

Overall L x W x H
19 3/4 in L x 12 3/8 in W x 7 7/8 in H
Overall Length
19 3/4 in
Overall Width
12 3/8 in
Overall Height
7 7/8 in
Inside Height
7 1/4 in
Inside Width
11 in
Inside Length
16 3/4 in
Overall WxH
12 3/8 in x 7 7/8 in
Width
12 3/8 in
Length
19 3/4 in
Outside Width
12 3/8 in
Outside Height
7 7/8 in
Height
7 7/8 in
Outside Length
19 3/4 in
Hopper Height
7 1/4 in

Details

Color
Black
Load Capacity
75 lb
Material
Polypropylene/Polyethylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
1.11 cu ft
ESD Conductive
No
For Use With
Mfr. No. DMS532
Includes
Handle, Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
75 lb
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Use Divider No.
Mfr. No. DMS532
No. of Divider Slots Long
0
Includes Handle
Handle Included
Number of Short Divider Slots
0
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Resistant To
Corrosion, Rot, Rust
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

Shelf Bin, Color Black, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 7 7/8 in, Overall Length 19 3/4 in, Overall Width 12 3/8 in, Stackable Stacking Capable, Weight Capacity 75 lb, Mobility Stationary, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Caster Wheel Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.