Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Shelf Storage Bin, Polypropylene, Red, 4 in H, 4-1/8 in W, 11-5/8 in L, 10 PK K-QSB101RD-10

Shelf Storage Bin, Polypropylene, Red, 4 in H, 4-1/8 in W, 11-5/8 in L, 10 PK (Discontinued)

  • Mfr # K-QSB101RD-10
  • Zoro # G6509610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-QSB101RD-10
Zoro #
G6509610
UPC #
651588290217
Country of Origin
United States

Dimensions

Overall L x W x H
11-5/8 in x 4-1/8 in x 4 in
Overall Length
11-5/8 in
Overall Width
4-1/8 in
Overall Height
4 in
Size
11-5/8 in x 4-1/8 in x 4 in

Details

Color
Red
Load Capacity
50 lb
Material
Polypropylene
Item
Shelf Storage Bin
Volume Capacity
0.07 cu ft
ESD Conductive
No

Description

The QUANTUM STORAGE SYSTEMS - K-QSB101RD-10 Shelf Storage Bin is a compact and sturdy storage solution with dimensions of 11-5/8 in length, 4-1/8 in width, and 4 in height. These measurements make it suitable for organizing small items while maximizing your shelf space efficiently.
This shelf storage bin is made from durable polypropylene material that can withstand a load capacity of up to 50 lbs. Its red color offers visual appeal and aids in categorizing stored items for easy retrieval. The non-conductive nature of the bin makes it an adequate choice for storing various types of goods without risk of static electricity buildup.
With a volume capacity of 0.07 cu ft., this item is designed to be used on shelves or other flat surfaces where organization and space optimization are needed. This product's robust design, combined with its considerable load capacity, makes it a reliable addition to any small business looking for effective storage solutions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.