Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Shelf Storage Bin, Polypropylene, Yellow, 4 in H, 6-5/8 in W, 11-5/8 in L, 8 PK K-QSB107YL-8

Shelf Storage Bin, Polypropylene, Yellow, 4 in H, 6-5/8 in W, 11-5/8 in L, 8 PK (Discontinued)

  • Mfr # K-QSB107YL-8
  • Zoro # G6509750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-QSB107YL-8
Zoro #
G6509750
UPC #
651588291191
Country of Origin
United States

Dimensions

Overall Length
11-5/8 in
Overall Width
6-5/8 in
Overall Height
4 in
Overall Depth
10-1/4 in
Depth
10-1/4 in

Details

Color
Yellow
Load Capacity
50 lb
Material
Polypropylene
Item
Shelf Storage Bin
Volume Capacity
0.16 cu ft
ESD Conductive
No

Description

The QUANTUM STORAGE SYSTEMS - K-QSB107YL-8 Shelf Storage Bin is a robust storage solution with its overall dimensions of 11-5/8 inches in length, 10-1/4 inches in depth, and an overall height of 4 inches. With these measurements, it presents ample space for storing various items while maintaining a compact size that can conveniently fit into many shelf systems or workstations. Its width measures at 6-5/8 inches, providing the user with enough room to organize and access their stored materials efficiently.
Constructed from durable polypropylene material, this storage bin exhibits long-lasting resilience against daily wear and tear. The yellow color not only adds visual appeal but also aids in identifying the bin's contents quickly even from afar. This shelf storage bin has a substantial load capacity of up to 50 lbs and a volume capacity of 0.16 cubic feet which makes it suitable for holding a variety of goods.
This item does not feature ESD conductivity making it adequate for applications where electrical discharge isn't crucial or could potentially be harmful. The QUANTUM STORAGE SYSTEMS - K-QSB107YL-8 Shelf Storage Bin is designed to provide practicality and durability for all your storage needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.