Zoro Homepage

Shelving Donut Bumper, Gray, 2" H

  • Mfr # QPDB

  • Zoro # G213118582


product price: $4.25
/ea
Sold in multiples of 3 for $12.75

Key Features

Material
Vynil
Overall Height
2 in
Overall Depth
5 in
Overall Width
5 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPDB
Zoro #
G213118582
UPC #
651588197462
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Depth
5 in
Overall Width
5 in
Overall Length
5 in

Details

Material
Vynil
Color
Gray
Item
Shelving Accessories
Product Type
Donut Bumber
Compatible Product Type
Plastic Shelving

Description

Shelving Donut Bumper, Plastic, Gray, Overall Depth 5 in, Overall Height 2 in, Overall Width 5 in, Compatible Product Type Plastic Shelving

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.