Shelving S-Hook, PK4
Mfr # QPS-HOOK
Zoro # G613118540
product price: $18.59
/pk 4, $4.65/eaKey Features
Product Type
S-Hook
Compatible Product Type
Plastic Shelving
Overall Height
8 in
Overall Width
6 in
Material
Polypropylene/SS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPS-HOOK
Zoro #
G613118540
UPC #
651588230121
Country of Origin
United States
Dimensions
Overall Height
8 in
Overall Width
6 in
Overall Length
6 in
Details
Item
Shelving Accessories
Product Type
S-Hook
Compatible Product Type
Plastic Shelving
Material
Polypropylene/SS
Color
Gray/Stainless Steel
Description
Shelving S-Hook, Compatible Product Type Plastic Shelving, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.