Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelving Starter Unit, 800 lb., 24 In. D

  • Mfr # WR54-2448C

  • Zoro # G2113469


product price: $368.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
24"
Height
54"
Number of Shelves
4
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR54-2448C
Zoro #
G2113469
UPC #
651588042410
Country of Origin
China

Dimensions

Width
48"
Depth
24"
Height
54"
Overall Width
48"
Overall Height
54"
Overall Depth
24"

Details

Item
Wire Shelving
Shelving Type
Starter
Number of Shelves
4
Color
Silver
Finish
Chrome
Shelf Capacity
800 lb.
Standards
NSF
Wire Shelving Finish
Chrome Plated
Includes
(4) Chrome Posts; (4) Chrome Shelves
No. of Shelves
4
Wire Shelving Material
Steel
Wire Shelving Type
Starter
Shelf Adjustments
1"

Description

Wire shelving is perfect for use in an office setting, as a point of purchase display unit or for industrial usage as it carries a 600-800 LB capacity rating per shelf. The units are NSF approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.