Shelving Unit, 24 in W x 74 in H x 48 in D, 6 Shelves

  • Mfr # WR6-957BL

  • Zoro # G111164957


product price: $1,259.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Overall Height
74 in
Overall Depth
48 in
Number of Shelves
6
Bin Depth
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR6-957BL
Zoro #
G111164957
UPC #
651588130261
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Overall Height
74 in
Overall Depth
48 in
Bin Depth
23 7/8 in
Bin Width
16 1/2 in
Bin Height
11 in
Bin HxWxD
11 x 16 1/2 x 23 7/8 in

Details

Number of Shelves
6
Item
Shelving Unit
Frame Color
Chrome
Bin Color
Blue
Includes
(6) Shelves, QUS957 Extra-Large Bins
ESD Conductive
N
Finish
Chrome
Frame Material
Carbon Steel
Number of Bins
10
Load Capacity per Shelf
800 lb
Includes Bins
Yes
Bin Style
Shelf
Shelf Finish
Chrome
Number of Usable Sides
1
Whole Unit Load Capacity
800 lb

Description

Shelving Unit, Bin Style Shelf, 11 x 16 1/2 x 23 7/8 in Bin HxWxD, Bin Height 11 in, Bin Depth 23 7/8 in, Bin Color Blue, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes (6) Shelves, QUS957 Extra-Large Bins, Load Capacity per Shelf 800 lb, Number of Bins 10, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 48 in, Overall Height 74 in, Overall Width 24 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.