Shelving Unit, 36 in W x 74 in H x 14 in D, 10 Shelves
Mfr # WR10-230240CL
Zoro # G511164953
product price: $902.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Number of Shelves
10
ESD Conductive
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR10-230240CL
Zoro #
G511164953
UPC #
651588172438
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Bin Width
5 1/2 in, 8 1/4 in
Bin Height
5 in
Bin Depth
10 7/8 in, 14 3/4 in
Bin HxWxD
(12) 5 x 8 1/4 x 14 3/4 in, (36) 5 x 5 1/2 x 10 7/8 in
Details
Number of Shelves
10
Item
Shelving Unit
ESD Conductive
N
Number of Bins
48
Frame Color
Chrome
Frame Material
Carbon Steel
Bin Color
Clear
Load Capacity per Shelf
200 lb
Whole Unit Load Capacity
800 lb
Number of Usable Sides
1
Description
Shelving Unit, (12) 5 x 8 1/4 x 14 3/4 in, (36) 5 x 5 1/2 x 10 7/8 in Bin HxWxD, Bin Height 5 in, Bin Depth 10 7/8 in, 14 3/4 in, Bin Color Clear, Frame Material Carbon Steel, Frame Color Chrome, Bin Width 5 1/2 in, 8 1/4 in, Load Capacity per Shelf 200 lb, Number of Bins 48, Number of Shelves 10, Number of Usable Sides 1, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in, N, Whole Unit Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.