Shelving Unit, 36 in W x 74 in H x 24 in D, 8 Shelves

  • Mfr # WR8-950YL

  • Zoro # G611164945


product price: $1,604.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Number of Shelves
8
Bin Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR8-950YL
Zoro #
G611164945
UPC #
651588085097
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
24 in
Bin Height
7 in
Bin Width
8 1/4 in
Bin Depth
23 7/8 in
Bin HxWxD
7 x 8 1/4 x 23 7/8 in

Details

Number of Shelves
8
Item
Shelving Unit
Number of Bins
28
ESD Conductive
N
Frame Material
Carbon Steel
Includes
(28) QUS950 Bins, (8) Shelves
Finish
Chrome
Bin Color
Yellow
Frame Color
Chrome
Load Capacity per Shelf
800 lb
Includes Bins
Yes
Bin Style
Shelf
Shelf Finish
Chrome
Whole Unit Load Capacity
800 lb
Number of Usable Sides
1

Description

Shelving Unit, Bin Style Shelf, 7 x 8 1/4 x 23 7/8 in Bin HxWxD, Bin Height 7 in, Bin Depth 23 7/8 in, Bin Color Yellow, Frame Material Carbon Steel, Frame Color Chrome, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes (28) QUS950 Bins, (8) Shelves, Load Capacity per Shelf 800 lb, Number of Bins 28, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, N, Whole Unit Load Capacity 800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.