Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelving Unit, Closed, 12''D X 36''L X 39''H, Heavy Duty, 400 Lb. Load Capacity Per Shelf

  • Mfr # CL1239-000

  • Zoro # G221967370


product price: $447.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Galvannized
Overall Width
36 in
Shelving Material
Carbon Steel
Load Capacity
400 lb.
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1239-000
Zoro #
G221967370
UPC #
651588005897
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
39 in

Details

Color
Galvannized
Shelving Material
Carbon Steel
Item
Enclosed Shelving Unit Solid
Load Capacity
400 lb.
Number of Shelves
7

Description

Shelving Unit, closed, 12''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: (7) shelves, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.