Zoro Homepage

Short Divider, 6 PK

  • Mfr # DS91035

  • Zoro # G1577445


product price: $8.99
/pk 6, $1.50/ea
Sold in multiples of 2 for $17.98

Key Features

Color
Gray
Material
Polypropylene
Overall Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS91035
Zoro #
G1577445
UPC #
651588009857
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Width
0.25 in
Overall Length
6 in

Details

Item
Short Divider
Color
Gray
Material
Polypropylene

Description

Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.