Short Divider, 6 PK
Mfr # DS92080
Zoro # G1577488
product price: $12.99
/pk 6, $2.17/eaKey Features
Overall Width
0.25 in
Color
Gray
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS92080
Zoro #
G1577488
UPC #
651588010013
Country of Origin
United States
Dimensions
Overall Width
0.25 in
Overall Length
9 in
Overall Height
7 in
Details
Item
Short Divider
Color
Gray
Material
Polypropylene
Description
Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.